Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H4655BR "Bolla" Mid Sized Chandelier

Item: H4655BR
Finish: Brushed Bronze / Amber Seedy
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 24"
Width 24"
Diameter 24"
Overall Height 84"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type "Opal Etched (BN) Amber Etched (BR,OB)"
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 20 lbs
Voltage 120V