Hinkley H4653OB "Bolla" Mini Chandelier
| Item: | H4653OB |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $299.15 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 18" |
| Width | 22-1/2" |
| Diameter | 22-1/2" |
| Overall Height | 78" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Opal Etched (BN), Amber Etched (BR, OB) |
| Shade Material | Glass |
| Chain Length | 60" |
| Wire Length | 72" |
| Suitable Installation | Dry |
| Weight | 18 lbs |
| Voltage | 120V |


