X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4652BR "Bolla" Up Light Pendant

Item: H4652BR
Finish: Brushed Bronze / Amber Seedy
Online Availability: Available for immediate shipment
Select Finish:

List Price: $658.50

Price: $439.22 (Pricing is for Brushed Bronze / Amber Seedy)



Details and Dimensions

Height 26-1/2"
Width 23-1/4"
Overall Height 86"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Material Glass
Chain Length 60"
Wire Length 72"
Weight 14 lbs