X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4574KZ "Mondrian" Mini Pendant

Item: H4574KZ
Finish: Buckeye Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26"
Width 14"
Length 14"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Amber Seedy
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Voltage 120V
Weight 18 lbs