Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4572KZ "Mondrian" Multi Bulb Wall Sconce

Item: H4572KZ
Finish: Buckeye Bronze
Online Availability: Available for immediate shipment

List Price: $388.50

Price: $259.13

Details and Dimensions

Height 24"
Width 7"
Extension From Wall 4"
Backplate Dimension 23" x 7"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Copper Foil Bound Panels
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Weight 9 lbs