X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4569AT "Cello" Large Foyer Chandelier

Item: H4569AT
Finish: Antique Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 43"
Width 47"
Diameter 47"
Overall Height 163"
Number Of Tiers 3
Canopy Size "6"" Dia."
Number of Bulbs 15
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Vintage Faux Alabaster
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 33 lbs
Voltage 120V