X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4568AT "Cello" Large Foyer Chandelier

Item: H4568AT
Finish: Antique Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 32-1/2"
Width 35-3/4"
Diameter 35-3/4"
Overall Height 152-1/2"
Number Of Tiers 2
Canopy Size "6"" Dia."
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Vintage Faux Alabaster
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 30 lbs
Voltage 120V