Hinkley H4567AT "Cello" Mini Pendant
| Item: | H4567AT |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $79.04
Details and Dimensions
| Height | 40-3/4" |
| Width | 6" |
| Canopy Size | 6 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Vintage Alabaster |
| Shade Material | Glass |
| Wire Length | 120" |
| Downrod Length | (1) 6'' & (2) 12'' |
| Weight | 3 lbs |


