Hinkley H4566AT "Cello" Mid Sized Chandelier

Item: H4566AT
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $359.18



Details and Dimensions

Height 24-3/4"
Width 31-3/4"
Diameter 31-3/4"
Overall Height 84-3/4"
Number Of Tiers 1
Canopy Size 6
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Vintage Alabaster
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 20 lbs
Voltage 120V