Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H4564AT "Cello" Up Light Pendant

Item: H4564AT
Finish: Antique Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 25"
Width 20"
Overall Height 145"
Canopy Size 6
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Vintage Alabaster
Shade Material Glass
Chain Length 120"
Wire Length 144"
Weight 13 lbs