Hinkley H4563AT "Cello" Mini Chandelier
| Item: | H4563AT |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $269.13
Details and Dimensions
| Height | 21" |
| Width | 20" |
| Diameter | 20" |
| Overall Height | 81" |
| Number Of Tiers | 1 |
| Canopy Size | 6 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Vintage Alabaster |
| Shade Material | Glass |
| Chain Length | 60" |
| Wire Length | 72" |
| Suitable Installation | Dry |
| Weight | 10 lbs |
| Voltage | 120V |


