Hinkley H4561AT "Cello" Semi Flush Mount Ceiling Light
| Item: | H4561AT |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $189.09
Details and Dimensions
| Height | 16" |
| Width | 19" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 150 W |
| Glass Type | Vintage Alabaster |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |
| Energy Star | No |


