X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4547RB "Sloan" Mini Pendant

Item: H4547RB
Finish: Regency Bronze
Online Availability: Available for immediate shipment

List Price: $208.50

Price: $139.07



Details and Dimensions

Height 17"
Width 6"
Canopy Size "6"" Diameter"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Natural Linen
Shade Material Fabric
Shade Type Drum
Downrod Length (1) 6'' & (2) 12''