X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4542RB "Sloan" Drum Pendant

Item: H4542RB
Finish: Regency Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 23"
Width 24"
Diameter 24"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Chain Length 120"
Weight 17 lbs