Hinkley H4410BB "Oxford" 1 Bulb Wall Sconce
| Item: | H4410BB |
| Finish: | Burnished Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $179.09 (Pricing is for Burnished Brass)
Details and Dimensions
| Height | 11" |
| Width | 4-1/2" |
| Extension From Wall | 9-1/2" |
| Backplate Dimension | 6-1/2 |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |


