Hinkley H4316OL "Casa" Up Light Pendant

Item: H4316OL
Finish: Olde Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $1,079.54



Details and Dimensions

Height 41-3/4"
Width 38-1/2"
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 450 W
Glass Type Antique Scavo
Shade Material Glass
Chain Length 60"
Wire Length 72"
Weight 42 lbs
Includes Diffuser