X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4313OL "Casa" Up Light Pendant

Item: H4313OL
Finish: Olde Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $703.50

Price: $469.23



Details and Dimensions

Height 26-1/2"
Width 22-1/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 225 W
Glass Type Antique Scavo
Shade Material Glass
Chain Length 60"
Wire Length 72"
Weight 13 lbs
Includes Diffuser