Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Hinkley
>
H4247OB
Hinkley H4247OB "Plymouth" Mini Pendant
| Item: | H4247OB |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $99.05
Details and Dimensions
| Height | 10-1/2" |
| Width | 6-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Downrod Length | (1) 6'' & (2) 12'' |
| Weight | 4 lbs |


