Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Hinkley
>
H4245OB
Hinkley H4245OB "Plymouth" Mid Sized Chandelier
| Item: | H4245OB |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $749.37
Details and Dimensions
| Height | 22-1/2" |
| Width | 34" |
| Diameter | 34" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Chain Length | 60" |
| Suitable Installation | Dry |
| Weight | 19 lbs |
| Voltage | 120V |
| Additional Information | Ivory Silk Shades |


