Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4179VZ
Hinkley H4179VZ "Thistledown" Large Foyer Chandelier
| Item: | H4179VZ |
| Finish: | Victorian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,499.75
Details and Dimensions
| Height | 50-1/2" |
| Width | 41-1/2" |
| Diameter | 41-1/2" |
| Overall Height | 170" |
| Number Of Tiers | 2 |
| Number of Bulbs | 15 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Amber Seedy |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 35 lbs |
| Voltage | 120V |
| Additional Information | Fixture exceeds 50 lbs. and requires heavy duty mounting support. |


