Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4176VZ
Hinkley H4176VZ "Thistledown" Mid Sized Chandelier
| Item: | H4176VZ |
| Finish: | Victorian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $459.23
Details and Dimensions
| Height | 25-1/2" |
| Width | 26-1/2" |
| Diameter | 26-1/2" |
| Overall Height | 85-1/2" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Amber Seedy |
| Shade Material | Glass |
| Chain Length | 60" |
| Wire Length | 72" |
| Suitable Installation | Dry |
| Weight | 17 lbs |
| Voltage | 120V |


