X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4015OL "Casa" Mid Sized Chandelier

Item: H4015OL
Finish: Olde Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $748.50

Price: $499.25




Details and Dimensions

Height 25-1/2"
Width 25"
Diameter 25"
Overall Height 86"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Rust Scavo
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 13 lbs
Voltage 120V