X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4013OL "Casa" Mini Chandelier

Item: H4013OL
Finish: Olde Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $538.50

Price: $359.18




Details and Dimensions

Height 18-1/2"
Width 16-3/4"
Diameter 16-3/4"
Overall Height 78-1/2"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Rust Scavo
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 8 lbs
Voltage 120V