Hinkley H3878SK "Meridian" Large Foyer Chandelier
| Item: | H3878SK |
| Finish: | Satin Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,099.55 (Pricing is for Satin Black)
Details and Dimensions
| Height | 27" |
| Width | 34" |
| Diameter | 34" |
| Number Of Tiers | 2 |
| Canopy Size | 5-1/2" Diameter |
| Number of Bulbs | 9 |
| Bulb Type | G-9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 540 W |
| Glass Type | Thick Faceted Clear Inside-Etched |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 49 lbs |
| Voltage | 120V |


