Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H3877BN
Hinkley H3877BN "Meridian" Mini Pendant
| Item: | H3877BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $149.07 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 4-1/4" |
| Width | 7-1/2" |
| Canopy Size | 6 |
| Number of Bulbs | 1 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Thick Faceted Clear Inside-Etched |
| Shade Material | Glass |
| Wire Length | 120" |
| Downrod Length | (1) 6'' & (2) 12'' |
| Weight | 5 lbs |


