Hinkley H3870SK "Meridian" 1 Bulb Wall Sconce
| Item: | H3870SK |
| Finish: | Satin Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $89.04 (Pricing is for Satin Black)
Details and Dimensions
| Height | 11-1/4" |
| Width | 5" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 4-1/2" W x 8" H |
| Number of Bulbs | 1 |
| Bulb Type | G-9 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Thick Faceted Clear Inside-Etched |
| Shade Material | Glass |
| Construction | Steel |
| Weight | 5 lbs |


