Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H3870BN "Meridian" 1 Bulb Wall Sconce

Item: H3870BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $163.50

Price: $109.05 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 11-1/4"
Width 5"
Extension From Wall 6-1/2"
Backplate Dimension 4-1/2" W x 8" H
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Thick Faceted Clear Inside-Etched
Shade Material Glass
Construction Steel
Weight 5 lbs