Hinkley H3616BB "Oxford" Flush Mount Ceiling Light
| Item: | H3616BB |
| Finish: | Burnished Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $299.15 (Pricing is for Burnished Brass)
Details and Dimensions
| Height | 7-1/2" |
| Width | 16-1/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Clear Optic |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 10 lbs |


