Hinkley H3613BB "Oxford" Entrance / Foyer Pendant
| Item: | H3613BB |
| Finish: | Burnished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $699.35 (Pricing is for Burnished Brass)
Details and Dimensions
| Height | 21" |
| Width | 21-1/4" |
| Overall Height | 142-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Optic |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 144" |
| Weight | 22 lbs |
| Additional Information | Can be flush mounted |


