Hinkley H3612BB "Oxford" Flush Mount Ceiling Light
| Item: | H3612BB |
| Finish: | Burnished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $369.18 (Pricing is for Burnished Brass)
Details and Dimensions
| Height | 13" |
| Width | 14-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Optic |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 12 lbs |


