X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3508OL "Casa" Mid Sized Chandelier

Item: H3508OL
Finish: Olde Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24-1/4"
Width 36"
Diameter 36"
Number Of Tiers 1
Canopy Size 7'' L x 5'' W
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Antique Scavo
Shade Material Glass
Chain Length 60"
Wire Length 144"
Suitable Installation Dry
Weight 24 lbs
Voltage 120V