X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3479PW "Gentry" Entrance / Foyer Pendant

Item: H3479PW
Finish: Pewter
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 41"
Width 17"
Overall Height 161"
Canopy Size 5/1/2002
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Clear Bent Panels
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Construction Brass
Weight 48 lbs