X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H3224AN "Hathaway" Up Light Pendant

Item: H3224AN
Finish: Antique Nickel / White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $853.50

Price: $569.28 (Pricing is for Antique Nickel / White)



Details and Dimensions

Height 29-1/4"
Width 26-3/4"
Canopy Size 5''
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Wire Length 120"
Downrod Length (1) 6'' & (2) 12''
Suitable Installation Dry
Weight 24 lbs
Includes Diffuser