Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H3208AN "Hampton" Drum Pendant

Item: H3208AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,438.50

Price: $959.48 (Pricing is for Antique Nickel)

Details and Dimensions

Height 31"
Width 40"
Diameter 40"
Length 18"
Canopy Size 7
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Shade Soft Linen
Shade Material Fabric
Chain Length 60"
Wire Length 144"
Suitable Installation Dry
Weight 23 lbs