Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H3207BR "Hampton" Mini Pendant

Item: H3207BR
Finish: Brushed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $298.50

Price: $199.10 (Pricing is for Brushed Bronze)

Details and Dimensions

Height 11-3/4"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Type Drum
Downrod Length (1) 6'' & (2) 12''
Weight 2 lbs