X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H3205BR "Hampton" Drum Pendant

Item: H3205BR
Finish: Brushed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $808.50

Price: $539.27 (Pricing is for Brushed Bronze)



Details and Dimensions

Height 32-3/4"
Width 16"
Diameter 16"
Canopy Size 5
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Soft Linen
Shade Material Fabric
Chain Length 60"
Wire Length 144"
Suitable Installation Dry
Weight 12 lbs