X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3203AN "Hampton" Drum Pendant

Item: H3203AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 26-1/2"
Width 20"
Diameter 20"
Canopy Size 5
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Soft Linen
Shade Material Fabric
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Weight 11 lbs