Hinkley H3200AN "Hampton" Semi Flush Mount Ceiling Light
| Item: | H3200AN |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $249.12 (Pricing is for Antique Nickel)
Details and Dimensions
| Height | 11-3/4" |
| Width | 15" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Shade | Linen |
| Shade Material | Fabric |
| Shade Type | Drum |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |


