X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3139AN "Congress" Mini Pendant

Item: H3139AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10"
Width 6"
Canopy Size 4-3/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Hand Blown Clear
Shade Material Glass
Wire Length 120"
Voltage 120V
Construction Steel
Weight 5 lbs