Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H3128AN "Congress" Mini Pendant

Item: H3128AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9-1/4"
Width 7"
Canopy Size 4-3/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Hand Blown Clear
Shade Material Glass
Wire Length 120"
Voltage 120V
Construction Steel
Weight 5 lbs