X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2634BKGU24 "Bolla" Outdoor Entrance Wall Light

Item: H2634BKGU24
Finish: Black
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15-3/4"
Width 9"
Extension From Wall 10-1/2"
Backplate Dimension 4-1/2'' W x 7-1/4'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Clear Seedy Etched (BK), Light Amber Seedy (OB)
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Aluminum (BK), Solid Brass (OB)
Weight 10 lbs