X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2632BKGU24 "Bolla" Outdoor Hanging Lantern

Item: H2632BKGU24
Finish: Black
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 20-1/2"
Width 11"
Extension From Wall 12"
Canopy Size 5'' Diameter
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Clear Seedy Etched (BK), Light Amber Seedy (OB)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Aluminum (BK), Solid Brass (OB)
Weight 12 lbs
Chain Length 60"
Wire Length 72"