X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2631BKGU24 "Bolla" Post Light

Item: H2631BKGU24
Finish: Black
Online Availability: Please call for availability.


Details and Dimensions

Height 20-1/2"
Width 11"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Voltage 120V
Glass Type Clear Seedy Etched (BK), Light Amber Seedy (OB)
Shade Material Glass
Suitable Installation Wet
Construction Aluminum (BK), Solid Brass (OB)
Weight 11 lbs