X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2579TTLED "Harbor" Outdoor Entrance Wall Light

Item: H2579TTLED
Finish: Titanium
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20-1/2"
Width 13"
Backplate Dimension 4.5" W x 14.25" H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Glass Type Etched Seedy Bound Panels
Suitable Installation Wet
Voltage 120V
Construction Brass And Aluminum
Weight 14 lbs
Additional Information "Top to outlet measurement 13.75"""