X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2579SKLED "Harbor" Outdoor Entrance Wall Light

Item: H2579SKLED
Finish: Satin Black
Online Availability: Please call for availability.
Select Finish:

List Price: $973.50

Price: $649.32 (Pricing is for Satin Black)



Details and Dimensions

Height 20-1/2"
Width 13"
Backplate Dimension 4.5" W x 14.25" H
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 5 W
Total Fixture Wattage 5 W
Glass Type Etched Seedy Bound Panels
Suitable Installation Wet
Voltage 120V
Construction Brass And Aluminum
Weight 14 lbs
Additional Information "Top to outlet measurement 13.75"""