X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2579ARGU24 "Harbor" Outdoor Entrance Wall Light

Item: H2579ARGU24
Finish: Anchor Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $823.50

Price: $549.27 (Pricing is for Anchor Bronze)



Details and Dimensions

Height 20-1/2"
Width 13"
Extension From Wall 13-1/4"
Backplate Dimension 4-1/2'' W x 14-1/4'' H
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Amber Seedy (AR), Etched Seedy (SK, TT)
Shade Material Glass
Suitable Installation Wet
Voltage 120V
Construction Brass And Aluminum
Weight 19 lbs
Lamp Type GU24