X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H2579SKESDS "Harbor" Outdoor Entrance Wall Light

Item: H2579SKESDS
Finish: Satin Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20-1/2"
Width 13"
Extension From Wall 13-1/4"
Backplate Dimension 4.5" W x 14.25" H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Etched Seedy Bound Panels
Eco-Friendly Dark Sky
Energy Efficient
Suitable Installation Wet
Voltage 120V
Construction Brass And Aluminum
Weight 14 lbs
Additional Information "Top to outlet measurement 13.75"""