X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2579TT "Harbor" Outdoor Entrance Wall Light

Item: H2579TT
Finish: Titanium
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $793.50

Price: $529.26 (Pricing is for Titanium)



Details and Dimensions

Height 20-1/2"
Width 13"
Extension From Wall 13-1/4"
Backplate Dimension 4.5" W x 14.25" H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Etched Seedy Bound Panels
Suitable Installation Wet
Voltage 120V
Construction Brass And Aluminum
Weight 14 lbs
Additional Information "Top to outlet measurement 13.75"""