Hinkley H2579SK "Harbor" Outdoor Entrance Wall Light
| Item: | H2579SK |
| Finish: | Satin Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $499.25 (Pricing is for Satin Black)
Details and Dimensions
| Height | 20-1/2" |
| Width | 13" |
| Extension From Wall | 13-1/4" |
| Backplate Dimension | 4.5" W x 14.25" H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched Seedy Bound Panels |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Brass And Aluminum |
| Weight | 14 lbs |
| Additional Information | Top to outlet measurement 13.75" |


