X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H2576SKLED "Harbor" Deck Light

Item: H2576SKLED
Finish: Satin Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $688.50

Price: $459.23 (Pricing is for Satin Black)




Details and Dimensions

Height 17"
Width 11"
Number of Bulbs 1
Bulb Type LED Unidirectional
Bulb(s) Included No
Max. Wattage Per Bulb 14 W
Total Fixture Wattage 14 W
Glass Type Etched Amber Seedy (AR), Etched Seedy (SK, TT)
Suitable Installation Wet
Voltage 120V
Construction Brass And Aluminum
Weight 12 lbs
Shade Material Glass
Wire Length 6"